-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Box End Wrench |
|---|---|
| Box End Type | Twelve Point Box End |
| Corrosion Resistant | Yes |
| Finish | Satin |
| Grip Style | Plain |
| Handle Color | Silver |
| Handle Type | Steel |
| Head Angle | Offset |
| Head Offset Angle | 30° |
| Head Size | 36 mm |
| Head Thickness | 25/32" |
| Head Type | Offset |
| Insulated | No |
| Material | Alloy Steel |
| Measurement Type | Metric |
| No. Of Ends | Single End |
| Non-magnetic | No |
|---|---|
| Nonsparking | No |
| Number Of Points | 12 |
| Offset Angle | 30° |
| Overall Length | 9 3/4" |
| Ratchet | Ratchet Not Included |
| Ratcheting | No |
| Reversing | No |
| Sae Or Metric | Metric |
| Single End/double End | Single End |
| Tether Capable | Not Tether Capable |
| Tether Style | Not Tether Capable |
| Wrench Length Style | Standard |
| Wrench Shape | Straight |
| Wrench Type | Standard Box Wrench |
| Height (cm) | 5.84 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 5.33 |
| HS Code | 8204110030 |
|---|---|
| Country Of Origin | FR |
| Weight (kg) | 0.8325 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)