-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Angle Open End Wrench |
|---|---|
| Finish | Chrome |
| Handle Type | Flat |
| Head Size | 3.2 mm |
| Material | Steel |
| No. Of Ends | Double End |
|---|---|
| Overall Length | 2 3/4" |
| Sae Or Metric | Metric |
| Size | 3.2 mm |
| Wrench Type | Angled Head |
| Height (cm) | 0.51 |
|---|---|
| Length (cm) | 5.84 |
| Width (cm) | 1.02 |
| HS Code | 8204110030 |
|---|---|
| Country Of Origin | IT |
| Weight (kg) | 0.009 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)