-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pipe Clamp Temperature Probe |
|---|---|
| Accuracy | ±5% Full Scale |
| Cable Length | 36" |
| Connector Type | Spring |
| For Air | No |
| For Application | Surface |
| For Gases | No |
| For Liquids And Gels | No |
| For Solids | No |
| For Surfaces | Yes |
| Head Material | Plastic |
| Includes Thermowell | No |
| Length | 5" |
| Manufacturer Warranty Length | 1 yr. |
| Maximum Temperature °c | 93°C |
| Maximum Temperature °f | 200°F |
|---|---|
| Minimum Temperature °c | -20°C |
| Minimum Temperature °f | -4°F |
| Opening/diameter | 1 1/2" |
| Probe Connector | Mini |
| Probe Material | Plastic |
| Product Type | Pipe Clamp Temperature Probe |
| Response Time | Greater Than 2 sec. |
| Sensor Type | Thermocouple |
| Temp. Measuring Element | K Thermocouple |
| Temp. Range | -4° to +200° |
| Temperature Measuring Element | K Thermocouple |
| Thermocouple Type | Type K |
| Tip Style | Pipe Clamp |
| Wire Length | 36" |
| Height (cm) | 5.33 |
|---|---|
| Length (cm) | 23.88 |
| Width (cm) | 16.76 |
| HS Code | 9025198080 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)