-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Digital Ultrasonic Thickness Gauge |
|---|---|
| Accuracy | 0.004" |
| Base Material | Steel |
| Batteries Included | Yes |
| Battery Chemistry | Alkaline |
| Battery Size | AA |
| Battery Voltage | 1.5V |
| Calibration Certificate | NIST |
| Certificate Of Calibration | Included |
| Cord Length | 44" |
| Data Storage | No |
| Digital Display Screen Type | LCD |
| Gauge Type | Standard |
| Includes | 2 Oz Bottle Of Coolant, 5 Mhz Transducer, Carrying Case |
| Manufacturer Warranty Length | 2 yrs. |
| Maximum Frequency | 20 MHz |
|---|---|
| Maximum Operating Temperature | 122°F |
| Maximum Thickness Measured | 20" |
| Maximum Velocity | 18699 mps |
| Measurement Range | 0.04" to 20" |
| Minimum Frequency | 0.5 MHz |
| Minimum Operating Temperature | -4°F |
| Minimum Thickness Measured | 1/25" |
| Minimum Velocity | 508 mps |
| Number Of Batteries Required | 2 |
| Number Of Digits | 4 |
| Power Source | Battery |
| Thickness Measurement Accuracy | 0.004" |
| Thickness Measurement Resolution | 0.001" |
| Height (cm) | 32 |
|---|---|
| Length (cm) | 37.47 |
| Width (cm) | 12.06 |
| HS Code | 9031808080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.35 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)