-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Combustible Gas Detector |
|---|---|
| Alert Type | Light, Sound |
| Batteries Included | Yes |
| Battery | C |
| Battery Run Time | 8 hrs. |
| Battery Size | C |
| Battery Voltage | 1.5V |
| Calibration Certificate | Not Included |
| Calibration Certificate Type | Not Certified |
| Detector Size | Full Size |
| Detector Type | Combustible Gas Detectors |
| Detects | Natural Gas, Methane, Ethane, Propane, Butane, Acetone, Alcohol, Ammonia, Steam, Carmon Monoxide (Not To Quantify), Gasoline, Jet Fuel, Hydrogen Sulfide, Smoke, Industrial Solvents, Lacquer Thinner, And Naphtha |
| Features | One Hand Operation With Thumb Controlled Sensitivity Adjustments |
| Gases Detected | Acetone, Alcohol, Ammonia, Butane, Carbon Monoxide, Ethane, Gasoline, Hydrogen Sulfide, Industrial Solvents, Jet Fuel, Methane, Naphtha, Paint Thinners, Propane, Smoke |
|---|---|
| Indicator | Audible/Visual |
| Manufacturer Warranty Length | 2 yrs. |
| Maximum Operating Temperature | 122°F |
| Minimum Operating Temperature | 32°F |
| Number Of Batteries Required | 3 |
| Operating Temperature | 32°F to 122°F |
| Overall Depth | 1 7/8" |
| Overall Height | 8 3/4" |
| Overall Width | 2 7/8" |
| Ppm Detection Gases | Methane |
| Probe Length | 16" |
| Standards | Ce Certified |
| Height (cm) | 30.99 |
|---|---|
| Length (cm) | 12.19 |
| Width (cm) | 7.37 |
| HS Code | 9027102000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)