-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Magnetized Surface Temperature Probe |
|---|---|
| Cable Length | 6 ft. |
| Cable Material | Teflon |
| Connector Type | Mini Plug |
| For Air | Yes |
| For Application | Air, Surface |
| For Gases | No |
| For Liquids And Gels | No |
| For Solids | No |
| For Surfaces | Yes |
| Head Material | Welded Bead |
| Includes Thermowell | No |
| Manufacturer Warranty Length | 6 Months |
| Maximum Temperature °c | 450°C |
| Maximum Temperature °f | 842°F |
| Minimum Temperature °c | -40°C |
|---|---|
| Minimum Temperature °f | -40°F |
| Probe Bend | Straight |
| Probe Connector | Mini |
| Product Type | Surface Temperature Probe |
| Response Time | Greater Than 2 sec. |
| Sensor Type | Thermocouple |
| Temp. Measuring Element | K Thermocouple |
| Temp. Range | -4° to +482° |
| Temperature Measuring Element | K Thermocouple |
| Temperature Range | -40°F to +842°F |
| Thermocouple Type | Type K |
| Tip Style | Flat |
| Use | Air Or Surface |
| Wire Length | 66" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 25.65 |
| Width (cm) | 4.57 |
| HS Code | 9025900000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)