-
Select Country
- Source Now
Get it by Monday, Feb 16
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pipe |
|---|---|
| Application | Air, Mineral Oil, Water |
| Color | Clear |
| Connection Type | Plain End |
| Fitting Compatibility | Schedule 40 |
| Inside Diameter | 4" |
| Length | 8 ft. |
| Material | PVC |
| Material Trade Name | Excelon |
| Max. Operating Pressure | 110 psi |
| Max. Temp. | 140°F |
| Maximum Steam Pressure | 110 psi @ 140°F |
| Nominal Pipe Size | 4" |
|---|---|
| Outside Diameter | 4 1/2" |
| Overall Length | 8 ft. |
| Pipe Size | 4" |
| Resistance Properties | Chemical Resistant, Corrosion Resistant |
| Schedule | 40 |
| Side A Connection Type | Unthreaded |
| Side B Connection Type | Unthreaded |
| Standards | Astm D1784, Fda Regulation 175.300, Fda Regulation 178.2650, Fda Regulation 178.3790 |
| Thread Configuration | Unthreaded |
| Wall Thickness | 0.237" |
| Height (cm) | 11.43 |
|---|---|
| Length (cm) | 244.35 |
| Width (cm) | 11.43 |
| HS Code | 3917230000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 7.425 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)