-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Atomizing Spray Nozzle |
|---|---|
| Air Consumption | 27.9 SCFM |
| Category Type | Pressure Washer Nozzles |
| Features | Can Be Used With Liquids Up To 800 Centipoise, No Drip External Mix Nozzles Offer The Highest Flow Rates |
| Flow Rate | 14 SCFM |
| Flow Rate - Minimum | 18 GPH |
| Fluid Delivery Speed | Low |
| Fluid Delivery Type | Pressure |
| Fluid Inlet Size | 1/4" |
| Fluid Inlet Type | FNPT |
| Material | Stainless Steel |
|---|---|
| Max. Working Pressure | 60 GPH |
| Mix Type | External |
| Operating Pressure - Maximum | 250 psig |
| Product Type | No Drip Atomizing Nozzle |
| Spray Pattern @ 15 In. | Round |
| Spray Pattern Size - Maximum | 11" |
| Thread Size | 1/4" |
| Thread Type | FNPT |
| Height (cm) | 5.72 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 6.35 |
| HS Code | 8424309000 |
|---|---|
| Weight (kg) | 1.1475 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)