-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Conveyor |
|---|---|
| Air Consumption | 10.7 SCFM |
| Air Consumption @ 80 Psi | 10.7 SCFM |
| Air Inlet Gender | Female |
| Air Inlet Size | 1/4" |
| Air Inlet Thread Size | 1/4" |
| Air Inlet Thread Type | NPT |
| Air Inlet Type | NPT |
| Category Type | Air Conveyors |
| Hose I.d. | 3/4" |
| Hose Size | 3/4" |
| Inlet Type | Female |
| Inside Dia. | 1/2" |
| Material | Stainless Steel |
| Max. Air Pressure | 250 psi |
|---|---|
| Maximum Operating Air Pressure | 250 psi |
| Min. Operating Pressure | 20 psi |
| Outside Dia. | 1 22/25" |
| Overall Length | 3 7/8" |
| Pressure Range | 20 psi to 250 psi |
| Product Type | Vacuum Conveyor |
| Temp. Rating | 400°F |
| Type | Vacuum Conveyor |
| Vaccum O.d. | 1 7/8" |
| Vacuum | -72 in. wc |
| Vacuum Conveyor Material | Stainless Steel |
| Vacuum I.d. | 1/2" |
| Vacuum Length | 3 7/8" |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 6.35 |
| HS Code | 8428200010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.6075 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)