-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Shim Set |
|---|---|
| Accessory Type | Super Air Knife Shim Set |
| Compatible With Brand | Exair |
| Compatible With Grainger Part Number | 4LCC5, 4LCC6 |
| Compatible With Series | Exair |
|---|---|
| Includes | 0.001 In Amber Shims, 0.002 In Thick Shim, 0.003 In Green Shims, 0.004 In Thick Plastic Tan Shims |
| Product Type | Super Air Knife Shim Set |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 9.65 |
| Width (cm) | 7.62 |
| HS Code | 8467920090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.054 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)