-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Water Filter System |
|---|---|
| Color | Black |
| Connection Size | 3/4" |
| Connection Type | NPT |
| Depth | 18 3/4" |
| Filter Media | Carbon Block |
| Flow Rate | 15 GPM |
| Head Material | Plastic |
| Housing Material | Aluminum |
| Includes | (4) Filter Cartridges, Housing Frame |
| Includes Gauge | Yes |
| Includes Valve | Yes |
| Max. Pressure | 100 psi |
| Max. Temp. | 100°F |
| Micron Rating | 0.5 µm |
|---|---|
| Min. Pressure | 25 psi |
| Minimum Pressure | 10 psi |
| Minimum Temperature | 35°F |
| Number Of Cartridges Required | 4 |
| Overall Depth | 18 3/4" |
| Overall Height | 33 1/4" |
| Overall Width | 26" |
| Pressure Drop | 10 psi to 100 psi |
| Reduces | Bacteria, Chlorine Taste And Odor, Cyst, Scale, Sediment |
| Removes Particle Size Down To | 0.5 µm |
| Service Life | 200000 gal. |
| Width | 26" |
| Standards | NSF 42, NSF 53 |
| Height (cm) | 84.46 |
|---|---|
| Length (cm) | 47.62 |
| Width (cm) | 66.04 |
| HS Code | 8421210000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 22.23 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)