-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Ducted Evaporative Cooler |
|---|---|
| Air Flow Rate | 3000 CFM |
| Average Coverage Area | 700 sq. ft. |
| Color | Cool Sand |
| Depth | 28 1/8" |
| Discharge | Side |
| Drive | With |
| Drive Package With Motor | Included, Requires Assembly |
| Drive Type | Belt |
| Duct Opening Length | 13 5/8" |
| Duct Opening Width | 13 5/8" |
| Duty Rating | Residential Grade |
| Evaporative Cooler Voltage | 115V AC |
|---|---|
| Height | 33 7/16" |
| Hp | 1/3 hp |
| Includes | 115V Pump |
| Number Of Inlets For Outside Air | Multiple Inlet |
| Number Of Speeds | 2 |
| Operating Weight | 193 lbs. |
| Pad Thickness | 2" |
| Pump Voltage | 115V |
| Water Capacity | 8.4 gal. |
| Width | 28 1/8" |
| Height (cm) | 84.93 |
|---|---|
| Length (cm) | 71.44 |
| Width (cm) | 71.44 |
| HS Code | 8479891000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 52.0245 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)