-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Monocular Clip-on Magnifier |
|---|---|
| Diopter | 16 D |
| Features | Provides Spectacle Wearers With Hands Free Magnification, Light Weight, Lenses Are Interchangeable For Different Magnification Needs |
| Focal Distance | 2 1/2" |
| Lens Dia. | 35 mm |
|---|---|
| Mounts | Clip On |
| Power | 4x |
| Product Type | Monocular Clip-On Lens System |
| Height (cm) | 6.1 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 8.38 |
| HS Code | 9013802000 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)