-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hard Hat Lanyard with Clamp |
|---|---|
| Color | Lime |
| Material | Elastic |
| Overall Length | 23" |
|---|---|
| Tether Attachment Type | Clamp |
| Tether Material | Elastic |
| Height (cm) | 0.51 |
|---|---|
| Length (cm) | 14.99 |
| Width (cm) | 3.3 |
| HS Code | 6307909889 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)