-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Self-Fusing Tape |
|---|---|
| Adhesive Material | Silicone |
| Brand And Series | ER Tape |
| Color | Black |
| Common Industry | Automotive, Electronics, General Maintenance & Repair |
| Environment | Indoor And Outdoor |
| Imperial Tape Length | 12 yd. |
| Imperial Tape W X L | 1" x 12 yd. |
| Imperial Tape Width | 1" |
| Length | 36 ft. |
| Liquid Pressure Range | 0 psi to 700 psi |
| Material | Silicone |
| Max. Voltage | 400V |
| Maximum Tape Performance Temperature | 200°C |
| Metric Tape Length | 11m |
| Metric Tape Width | 25.4 mm |
| Minimum Tape Performance Temperature | -40°C |
|---|---|
| Performance Temp. Range | -130°F to +500°F |
| Product Form | Continuous Roll |
| Shape | Continuous Roll |
| Tape Adhesive Material | Silicone |
| Tape Backing Material | Silicone Rubber |
| Tape Color | Black |
| Tape Duty Rating | Heavy Duty |
| Tape Sub-type | Self Fusing Tape |
| Tape Tensile Strength | 700 lbs./in. |
| Tape Thickness | 20 mil. |
| Temperature Range | -40°C to +200°C |
| Thickness | 20 mil. |
| Width | 1" |
| standard | MIL-SPEC CID-A-A-59163, UL 510 |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 10.16 |
| HS Code | 4008210000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.207 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)