-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spill Tray |
|---|---|
| Color | Black, Yellow |
| Composition | Polyethylene |
| Connectable | No |
| Dimensions | 25 1/2" x 22" x 3 1/4" |
| Grate Color | Black |
| Grate Material | Plastic |
| Height | 3 1/4" |
| Includes Drain | No |
| Indoor/outdoor | Indoor |
| Length | 25 1/2" |
| Manufacturer Warranty | 1 yr. |
| Material | HDPE |
| Pour Spout | No |
| Product Type | Spill Tray |
|---|---|
| Recycled Content (%) | No Recycled Content |
| Shape | Rectangle |
| Spill Capacity | 2.5 gal. |
| Supports Epa Compliance | Yes |
| Supports Npdes Compliance | Yes |
| Supports Spcc Compliance | Yes |
| Tray Material | High Density Polyethylene |
| Usable Dimensions | 20 3/4" x 17 1/4" W |
| Usable Length | 20 3/4" |
| Usable Width | 17 1/4" |
| Width | 22" |
| Standards | EPA, SPCC, NPDES |
| Height (cm) | 8.26 |
|---|---|
| Length (cm) | 64.77 |
| Width (cm) | 55.88 |
| HS Code | 3926909987 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.8 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)