-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hourmeter |
|---|---|
| Bezel Face (in.) | 2.31" |
| Bezel Face Diameter | 2 5/8" |
| Bezel Face Shape | Round |
| Bezel Face Type | Flush Mount |
| Bezel To Back Length | 1.35" |
| Depth | 1 17/25" |
| Display Span | 99999.9 |
| Display Type | LCD |
| Display Units | Hours |
| Elapsed Time To | 99999.9 hrs. |
| Fits | 2" Dia.meter Opening |
| Hz | 50/60 Hz |
| Includes Mounting Hardware | Included |
| Input Type | DC Voltage |
| Input Voltage | 10-40V DC |
| Input Voltage - Maximum | 40V DC |
|---|---|
| Input Voltage - Minimum | 10V DC |
| Material | ABS |
| Mount Securing Method | Clip |
| Mounting Method | Retainer |
| Mounting Style | Flush |
| Nema Enclosure Rating | NEMA 6, NEMA 6P |
| Number Of Digits | 6 |
| Operating Temperature - Maximum | 185°F |
| Operating Temperature - Minimum | -40°F |
| Overall Depth | 1 1/2" |
| Overall Diameter | 2 5/8" |
| Reset Type | Non Resettable |
| Terminal Type | Flange |
| Voltage | 10-40V DC |
| Height (cm) | 8.64 |
|---|---|
| Length (cm) | 9.65 |
| Width (cm) | 8.89 |
| HS Code | 9106908500 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)