-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Electric Pump |
|---|---|
| Amps Ac | 22A |
| Charger Input Voltage | 115V AC |
| Control Pendant Voltage | Manual |
| Control Valve Pressure Relief (minimum) | 2000 psi |
| Control Valve Type | 2 Position, 3 Way |
| Cylinder Compatibility | Single Acting |
| Displacement @ 10,000 Psi | 60 cu. in./min. |
| Displacement @ 100 Psi | 700 cu. in./min. |
| Displacement @ 1000 Psi | 500 cu. in./min. |
| Displacement @ 200 Psi | 675 cu. in./min. |
| Displacement @ 5000 Psi | 76 cu. in./min. |
| Displacement @ 700 Psi | 535 cu. in./min. |
| Duty Cycle | Intermittent |
| Fluid Port Npt | 3/8" |
| Frequency | 50/60 Hz |
| Hp | 1 7/10 hp |
| Max. Control Valve Pressure Relief | 10000 psi |
| Max. Flow Rate | 60 cu. in./min. |
| Max. Hp | 1 7/10 hp |
| Max. Operating Pressure | 10000 psi |
|---|---|
| Max. Sound Level | 90 dBA |
| Media Intake Connection Size | 1/2" |
| Media Intake Connection Type | NPTF |
| Motor Type | Universal |
| Nameplate Voltage | 115V AC |
| Overall Height | 16.7" |
| Overall Length | 25" |
| Overall Width | 12 1/2" |
| Phase | 1 |
| Power Source | Electric |
| Pump Control | Manual |
| Relief Valve Range | 2000 psi to 10000 psi |
| Reservoir Capacity | 277 cu. in. |
| Reservoir Material | Steel |
| Sound Level | 85 dBA to 90 dBA |
| Sound Level (minimum) | 85 dBA |
| Type | Electric |
| Valve Operation | Manual |
| Height (cm) | 51.18 |
|---|---|
| Length (cm) | 49.53 |
| Width (cm) | 30.58 |
| HS Code | 8413500050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 27.909 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)