-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Electric Pump |
|---|---|
| Amps Ac | 9.5A |
| Application | Pressurize Fixtures For Workholding |
| Charger Input Voltage | 115V AC |
| Control Pendant Size | 10 ft. |
| Control Pendant Voltage | 24V DC |
| Control Valve Function | Advance, Hold, Retract |
| Current Drawn | 9.5A |
| Cylinder Compatibility | Single Acting |
| Dimension A | 9.62" |
| Dimension B | 9.62" |
| Dimension C | 14 1/4" |
| Dimension D | 4" |
| Dimension E | 4 18/25" |
| Dimension F | 8" |
| Dimension H | 2/5" |
| Dimension J | 5 1/4" |
| Displacement @ 100 Psi | 200 cu. in./min. |
| Displacement @ 1000 Psi | 30 cu. in./min. |
| Displacement @ 200 Psi | 200 cu. in./min. |
| Displacement @ 5000 Psi | 25 cu. in./min. |
| Displacement @ 700 Psi | 30 cu. in./min. |
| Duty Cycle | Intermittent |
| Frequency | 50/60 Hz |
|---|---|
| Hp | 1/2 hp |
| Max. Flow Rate | 25 cu. in./min. |
| Max. Horsepower | 1/2 hp |
| Max. Operating Pressure | 5000 psi |
| Max. Sound Level | 85 dBA |
| Media Intake Connection Size | 3/8" |
| Media Intake Connection Type | NPTF |
| Motor Type | Universal |
| Oil Displacement @ 1000 Psi | 30 cu. in./min. |
| Oil Displacement @ 5000 Psi | 25 cu. in./min. |
| Overall Height | 14.3" |
| Overall Length | 9.6" |
| Overall Width | 9 3/5" |
| Phase | Single |
| Power Source | Electric |
| Pressure Rating 1st Stage | 200 psi |
| Pressure Rating 2nd Stage | 5000 psi |
| Reservoir Capacity | 0.5 gal. |
| Reservoir Material | Polyethylene |
| Sound Level | 85 dBA |
| Type | Single Acting |
| Voltage | 115V AC |
Enerpac WUD1300B hydraulic electric pump is designed to pressurise small to medium-sized fixtures for work-holding. Due to the compact size and lightweight, it is suitable for applications where the pump needs to be transported easily.
| Height (cm) | 36.2 |
|---|---|
| Length (cm) | 24.43 |
| Width (cm) | 24.43 |
| HS Code | 8413500080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 16.011 |
Hydraulic fluid is a non-compressible oil or liquid used in hydraulic machinery and equipment to transfer power. Although numerous substances can be used to create this hydraulic fluid, it is typically made of mineral, petroleum, water or synthetic materials.
A single-acting hydraulic cylinder has a single port. The hydraulic fluid enters at this point and drives the plunger outward in one direction. There are two ports in a double-acting cylinder. One for the cylinder to be retracted and the other for the hydraulic fluid to enter and extend the plunger.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)