-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Clamp Arm |
|---|---|
| Body Material | Steel |
| Body Style | Lower Flange |
| Bolt Size | 1/4"-28 |
| Clamping Force | 1100 lbf. |
| Clamping Stroke | 0.39" |
| Cylinder Return Type | Single Acting |
| Cylinder Type | Swing |
| Dimension A | 5.33" |
| Dimension C | 3 17/25" |
| Dimension C1 | 4.57" |
| Dimension D | 1.37" |
| Dimension D1 | 2.13" |
| Dimension D2 | 2 1/4" |
| Dimension F | 0.63" |
| Dimension K | 19/25" |
| Dimension N | 3/4" |
| Dimension P | 1.58" |
| Dimension S | 1.614" |
| Dimension T | 1.89" |
| Dimension U | 1.97" |
| Dimension V | 0.27" |
| Dimension X | 0.565" |
| Effective Area Clamped | 0.28 sq. in. |
| Extended Height | 5.31" |
| Function | Single Acting |
| Includes | Mounting Bolts And Arm C-Clip |
|---|---|
| Material | Steel |
| Material Of Construction | Steel |
| Max. Oil Flow | 25 cu. in./min. |
| Max. Operating Pressure | 5000 psi |
| Max. Pressure | 5000 psi |
| Min. Hole Depth | 3/4" |
| Min. Operating Pressure | 500 psi |
| Mounting Hole Dia. | 0.268" |
| Mounting Style | Lower Flange |
| Mounting Type | Lower Flange |
| Number Of Bolts | 3 |
| Oil Capacity Clamped | 0.25 cu. in. |
| Outside Dia. | 2.13" |
| Port Size | #4 SAE |
| Pressure Range | 500 psi to 5000 psi |
| Pressure Rating | 500 psi to 5000 psi |
| Promotion Restriction | Not Eligible For Promotion |
| Rotation | Right |
| Series | SLR Series |
| Single Acting/double Acting | Single Acting |
| Stroke | 0.89" |
| Swing Angle | 90° |
| Total Stroke | 0.89" |
| Turns | Right |
| Type | Swing |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 23.88 |
| Width (cm) | 9.4 |
| HS Code | 8412210030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.0755 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)