-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Regulator |
|---|---|
| Maximum Operating Pressure (psi) | 125 psi |
| Pump Series Compatibility | XA Series |
| Flow Rate | 48 SCFM |
| Fob | N |
| Height | 11" |
| Length | 4" |
|---|---|
| Port Size | 3/8" |
| Tariff Code | 8481100590 |
| Type | Filter Lubricator |
| Width | 12" |
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 25.4 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 2.205 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)