-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Clevis Eye |
|---|---|
| Application | For Frame Straightening, Hoisting, And Wire Pulling |
| Attachment Type | Plunger Attachment |
| Capacity Of Attachment | 30 ton. |
| Cylinder Capacity | 30 ton. |
| Finish | Paint |
| For Use With Cylinder Capacity | 30 ton. |
|---|---|
| For Use With Cylinder Series | RC Series |
| Material | Low Carbon Steel |
| Product Type | Clevis Eye |
| Series Compatibility | RC |
| Type | Plunger |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 11.68 |
| HS Code | 7318290000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.1475 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)