-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Clevis Eye |
|---|---|
| Application | For Frame Straightening, Hoisting, And Wire Pulling |
| Attachment Type | Base Attachment |
| Cylinder Capacity | 5 ton. |
| Finish | Black Oxide |
| For Use With Cylinder Capacity | 5 ton. |
| For Use With Cylinder Series | RC Series |
|---|---|
| Material | Steel |
| Product Type | High Force Cylinder Clevis Eye |
| Series Compatibility | RC |
| Type | Base |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 7.62 |
| HS Code | 7318290000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)