-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Mounting Block |
|---|---|
| Attachment Type | Mounting Block |
| Capacity | 5 ton. |
| Capacity Of Attachment | 5 ton. |
| Diameter | 1 1/2" |
| For Use With Cylinder Capacity | 5 ton. |
| For Use With Cylinder Series | RC Series |
| Material | Steel |
|---|---|
| Mounting Block Dimension B | 3 1/2" |
| Mounting Block Dimension C | 3" |
| Mounting Block Dimension E | 1" |
| Overall Length | 3 1/2" |
| Product Type | Mounting Block |
| Promotion Restriction | Not Eligible For Promotion |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 2.54 |
| HS Code | 8431100090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.945 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)