-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Hand Pump Repair Kit |
|---|---|
| Compatible With Grainger Part Number | 18Y533, 4Z480 |
| Compatible With Manufacturer Model Number | P18, P39 |
| For Use With Grainger Item Number | 4Z480 |
| For Use With Mfr. Model Number | P-39 |
|---|---|
| Product Type | Repair Kit |
| Promotion Restriction | Not Eligible For Promotion |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 10.16 |
| HS Code | 8413919050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.027 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)