-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Lock On Tube Female Adapter |
|---|---|
| Attachment Type | Base Attachment |
| Capacity | 2.5 ton. |
| Capacity Of Attachment | 2.5 ton. |
| Cylinder Capacity | 2.5 ton. |
| Dimension B | 4 1/2" |
| Dimension C | 1 1/4" |
| Dimension D | 2 1/2" |
|---|---|
| For Use With Cylinder Capacity | 3 ton. |
| For Use With Cylinder Series | RC Series |
| Material | Steel |
| Product Type | Flat Base |
| Promotion Restriction | Not Eligible For Promotion |
| Series Compatibility | RCS |
| Height (cm) | 3.18 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 6.35 |
| HS Code | 8412909005 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.558 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)