-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Lifting Set |
|---|---|
| Application | For Pushing Or Lifting |
| Capacity | 5 ton. |
| Capacity With Attachments | 5 ton. |
| Cylinder Model Number | RC-55 |
| Cylinder Nominal Capacity | 5 ton. |
| Cylinder Series | Rc |
| Cylinder Stroke | 5/8" to 5" |
| Includes | Mfr. No. P-142 Hand Pump, Hc7206 Hose, Hf-100 Oil, G2535L Gauge, Ga-3 Gauge Adaptor, Fitting, C604 Coupler Set, Wr-5 Spreader, Rc-50, Rc-51 And Rc-55 Cylinders |
| Max. Pressure | 10000 psi |
| Max. Working Pressure | 10000 psi |
|---|---|
| Number Of Pieces | 11 |
| Product Type | Hydraulic Lifting Set |
| Promotion Restriction | Not Eligible For Promotion |
| Pump Model No. | P142 |
| Pump Model Number | Mfr. No. P142 |
| Pump Type | Hand |
| Single Acting/double Acting | Single Acting |
| Stroke | 0.63" to 5" |
| Type | Heavy Duty |
| Height (cm) | 30.48 |
|---|---|
| Length (cm) | 44.7 |
| Width (cm) | 28.7 |
| HS Code | 8431100090 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 12.915 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)