-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Press |
|---|---|
| Adjustable Bed | Yes |
| Base Depth | 36" |
| Base Length | 40 1/2" |
| Base Width | 42 3/4" |
| Capacity | 25 ton. |
| Cylinder | 2NWH8 |
| Cylinder Model Number | RC2514 |
| Cylinder Stroke | 14" |
| Cylinder Type | Single Acting |
| Dimension C | 57" |
| Dimension D | 11 22/25" |
| Dimension E | 29" |
| Dimension F | 40 1/2" |
| Dimension G | 4" |
| Dimension H | 13 1/4" |
| Dimension J | 30" |
| Dimension K | 5 1/4" |
| Dimension L | 10.69" |
| Dimension M | 26 1/2" |
| Dimension N | 76" |
| Distance Between Uprights | 29" |
| Features | For Intermittent Use |
| Frame Capacity | 25 ton. |
| Frame Type | Half Frame |
| Hydraulic Hose Length | 6 ft. |
| Includes | Gauge Adaptor, General Purpose Hydraulic Cylinder, High Pressure Hydraulic Hose, Hydraulic Force And Pressure Gauge, Hydraulic Hand Pump |
| Max. Bed Width | 29" |
| Max. Operating Pressure | 10000 psi |
| Max. Ram Press Speed | 34 in./sec. |
|---|---|
| Max. Ram-to-table Distance | 54 1/2" |
| Max. Vertical Daylight | 54 1/2" |
| Maximum Bed Width | 29" |
| Maximum Ram Press Speed | 34 in./sec. |
| Min. Dimension A | 7" |
| Mx. Dimension A | 54 1/2" |
| Operating Pressure | 10000 psi |
| Operation | Manual |
| Overall Depth | 36" |
| Overall Height | 89 1/4" |
| Overall Length | 30" |
| Overall Width | 42 3/4" |
| Power Source | Manual |
| Power Source Type | Manual |
| Press Bed Depth | 10 3/4" |
| Press Bed Width | 29" |
| Promotion Restriction | Not Eligible For Promotion |
| Pump Handle Effort @ Rated Capacity | 77 lbs. |
| Pump Model Number | P80 |
| Pump Type | Manual |
| Ram Advance Speed - Maximum | 5 in./sec. |
| Ram-to-table Distance - Minimum | 7" |
| Reservoir Capacity | 134 cu. in. |
| Stroke | 5" |
| Strokes To Extend Piston 1 In | 5 |
| Width Between Table Channels | 4" |
| Working Width | 29" |
| Height (cm) | 96.52 |
|---|---|
| Length (cm) | 198.12 |
| Width (cm) | 134.62 |
| HS Code | 8462918090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 245.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)