-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Hose Fitting |
|---|---|
| Compatible Pipe Size | 1/4", 3/8" |
| Crimpable | No |
| Dimension A | 1.13" |
| Dimension B | 1" |
| Finish | Chrome |
| Fitting Material | Steel |
| Fitting Movement | Rigid |
| Fitting Shape | Straight |
| Fitting Type | Coupling |
| For Hose Type | Hydraulic |
| For Use With Hose Series | H700 Series, H900 Series |
| Hose Adapter Material | Steel |
| Hose Fitting A Connection Type | NPTF |
| Hose Fitting A Gender | Female |
| Hose Fitting A Size | 3/8" |
|---|---|
| Hose Fitting B Connection Type | NPTF |
| Hose Fitting B Gender | Female |
| Hose Fitting B Size | 3/8" |
| Includes O-ring | No |
| Inlet Size | 3/8" |
| Inlet Type | NPTF Female |
| Material Grade | Grade 12L14, Grade C1213 |
| Max. Operating Pressure | 10000 psi |
| Max. Working Pressure @ 70 F | 10000 psi |
| Outlet Type | NPTF Female |
| Overall Length | 1.13" |
| Promotion Restriction | Not Eligible For Promotion |
| Thread Size | 1/2"-14, 3/8"-18 |
| Type | Reusable Female NPT |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 10.16 |
| HS Code | 7326908595 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)