-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Pressure Filter |
|---|---|
| Absolute Filtration | 40 µm |
| Application | Inline Filtration In Clamping Circuit |
| Base Dia. | 1 2/25" |
| Filter Media - Filters | Stainless Steel |
| Height | 1 1/2" |
| Housing Type | In Line |
| Inlet Port Thread Size | 7/16"-20 |
| Material | Steel |
| Max. Fatigue Pressure Rating | 5000 psi |
| Max. Operating Pressure | 5000 psi |
|---|---|
| Micron Rating | 20 ton. |
| Nominal Filtration | 20 µm |
| Nominal Flow | 4.5 GPM |
| Outlet Port Thread Size | SAE #4 |
| Overall Height | 1 1/2" |
| Overall Width | 1 2/25" |
| Replacement Filter Element | FL2101K |
| Width | 22/25" |
| Height (cm) | 9.4 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 11.68 |
| HS Code | 8421290065 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.243 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)