-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Cylinder |
|---|---|
| Body Material | Steel |
| Body Thread | 1/2"-20 |
| Cylinder Type | Threaded Body |
| Effective Push Area | 0.08 sq. in. |
| Extended Height | 1.89" |
| Function | Single Acting |
| Material | Steel |
| Material Of Construction | Steel |
| Mounting Style | Threaded Body |
| Oil Capacity Push | 0.02 cu. in. |
| Outside Dia. | 1/2" |
|---|---|
| Plunger Thread Size | #6-32 |
| Pressure Range | 580 psi to 5000 psi |
| Promotion Restriction | Not Eligible For Promotion |
| Push Capacity @ 5000 Psi | 380 lbf. |
| Retracted Height | 1.65" |
| Seal Material | Polyurethane, Buna N |
| Single Acting/double Acting | Single Acting |
| Stroke | 7/25" |
| Stroke Length | 1/4" |
| Type | Threaded Body |
| Height (cm) | 9.14 |
|---|---|
| Length (cm) | 11.68 |
| Width (cm) | 11.43 |
| HS Code | 8412210030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.189 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)