-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Handle Assembly |
|---|---|
| Compatible With Brand | Enerpac |
| Compatible With Manufacturer Part Number | P141, P142 |
| Compatible With Mfr. Part No. | P141, P142 |
| Compatible With Series | Not Applicable |
| Fits Brand | Enerpac |
|---|---|
| For Use With Grainger Part No. | 18Y532, 6W461 |
| Product Type | Handle Assembly |
| Promotion Restriction | Not Eligible For Promotion |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 0.2295 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)