-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Cylinder |
|---|---|
| Body Material | Steel |
| Body Thread | 2 1/8"-16 |
| Cylinder Type | Threaded Body |
| Dimension A | 3.37" |
| Dimension B | 2 4/5" |
| Dimension C1 | 0.67" |
| Dimension D1 | 2.02" |
| Dimension E | 0.71" |
| Dimension E1 | 0.67" |
| Dimension F | 1.87" |
| Dimension L Retract | 0.65" |
| Dimension M Extend | 0.39" |
| Dimension P | 0.26" |
| Dimension S | 0.62" |
| Dimension T | 0.47" |
| Effective Pull Area | 0.82 sq. in. |
| Effective Push Area | 1.22 sq. in. |
| Extended Height | 3.39" |
| Function | Double Acting |
| Material | Steel |
|---|---|
| Material Of Construction | Steel |
| Max. Cylinder Capacity Advance | 6110 lbs. |
| Max. Cylinder Capacity Retract | 4080 lbs. |
| Mounting Style | Threaded Body |
| Oil Capacity Pull | 0.48 cu. in. |
| Oil Capacity Push | 0.72 cu. in. |
| Outside Dia. | 2.5" |
| Plunger Thread Size | 3/8"-16 |
| Plunger Type | Solid |
| Pressure Range | 580 psi to 5000 psi |
| Promotion Restriction | Not Eligible For Promotion |
| Push Capacity @ 5000 Psi | 6110 lbf. |
| Retracted Height | 2 4/5" |
| Seal Material | Polyurethane, Buna N |
| Single Acting/double Acting | Double Acting |
| Stroke | 0.59" |
| Stroke Length | 1/2" |
| Type | Threaded Body |
| Height (cm) | 9.65 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 11.94 |
| HS Code | 8412210030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.1205 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)