-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Diaphragm Accumulator & Control Unit |
|---|---|
| Construction | Diaphragm |
| Dimension A | 4.18" |
| Dimension B | 3.33" |
| Fluid Volume | 7.7 cu. in. |
| Includes | Accumulator, And Glycerin Filled Gauge, Ball Check Shut Off, Relief Valve |
| Inlet Port Thread Size | G1/4" |
| Max. Operating Pressure | 5000 psi |
| Mounting Orientation - Accumulators | Vertical |
| Mounting Position | Vertical |
|---|---|
| Operating Temp. Range | 32°F to 180°F |
| Overall Height | 5.71" |
| Pre-charged | Yes |
| Pre-charged Nitrogen Pressure | 1450 psi |
| Promotion Restriction | Not Eligible For Promotion |
| Temp. Range | +32°F to +180°F |
| Usable Oil Capacity | 4.51 cu. in. @ 5000 psi |
| Vent Diameter | 10.37 cu. in. |
| Height (cm) | 14.73 |
|---|---|
| Length (cm) | 26.92 |
| Width (cm) | 20.32 |
| HS Code | 8479899865 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.5 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)