-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cylinder Collar Toe |
|---|---|
| Attachment Type | Collar Attachment |
| Capacity | 12.5 ton. |
| Capacity Of Attachment | 12.5 ton. |
| Cylinder Capacity | 12.5 ton. |
| Dimension B | 4.06" |
| Dimension C | 2.03" |
|---|---|
| For Use With Cylinder Capacity | 13 ton. |
| For Use With Cylinder Series | RC Series |
| Material | Steel |
| Product Type | Cylinder Collar Toe |
| Promotion Restriction | Not Eligible For Promotion |
| Height (cm) | 5.16 |
|---|---|
| Length (cm) | 10.31 |
| Width (cm) | 8.08 |
| HS Code | 8412909005 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 3.879 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)