-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cylinder Saddle |
|---|---|
| Attachment Type | Serrated Saddle |
| Capacity | 25 ton. |
| Capacity Of Attachment | 25 ton. |
| Cylinder Capacity | 30 ton. |
| Diameter | 1.97" |
| For Use With | 25 Ton Cylinders |
| For Use With Cylinder Capacity | 30 ton. |
| For Use With Cylinder Series | RC Series |
|---|---|
| Product Type | Cylinder Saddle |
| Promotion Restriction | Not Eligible For Promotion |
| Saddle Dimension A | 1.97" |
| Saddle Dimension B | 0.37" |
| Saddle Dimension C | 1 2/5" |
| Series Compatibility | RC |
| Type | Grooved |
| Height (cm) | 9.52 |
|---|---|
| Length (cm) | 31.75 |
| Width (cm) | 16.51 |
| HS Code | 8412909005 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.27 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)