-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Vacuum Pump Oil |
|---|---|
| Application | Elmo Rietschle VCB Series |
| Base Oil | Mineral |
| Container Size | 1 qt |
| Container Type | Bottle |
| Flash Point | 450°F |
| Food Grade | No |
| Four-ball Wear | Not Specified |
|---|---|
| Iso Viscosity Grade | 46 |
| Lubricant Nsf Rating | Not Rated |
| Mfr. Series | MULTI-LUBE |
| Sae Grade | Not Specified |
| Type | Mineral |
| Viscosity Index | 102 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 0.981 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)