-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Stainless Steel Basket |
|---|---|
| Compatible With Manufacturer Model Number | S15H |
| Inside Height | 2" |
| Inside Length | 4 2/5" |
| Material | Stainless Steel |
|---|---|
| Overall Length | 4 3/8" |
| Overall Width | 4" |
| Product Type | Basket |
| Height (cm) | 17.53 |
|---|---|
| Length (cm) | 23.62 |
| Width (cm) | 16.26 |
| HS Code | 7326200071 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)