-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Sleeve-Push Button Guide |
|---|---|
| Color | Silver |
| Compatible Brand Or Manufacturer | Elkay, Halsey Taylor |
| Compatible Grainger Part No. | 34J768, 34J770, 34J771, 34J925, 34J926, 34J928, 34J929, 34J963, 34J964, 4XR84, 4XR85 |
| Compatible Manufacturer Part No. | EDFP214, EDFP217, ERO, ERPFM8, HRF |
| Compatible Manufacturer Part Number | EDFP214, EDFP217, ERO, ERPFM8, HRF |
| Finish | Chrome Plated |
| Fits Brand | Elkay & Halsey Taylor |
| For Use With | Various Elkay And Halsey Taylor Water Coolers |
|---|---|
| For Use With Grainger Item Number | 34J925, 34J926, 34J928, 34J929, 34J963, 34J964, 4XR84, 4XR85, 34J770, 34J771, 34J768 |
| For Use With Mfr. Model Number | EDFP214, EDFP217, ERPFM8, ERO, HRF |
| Includes | Sleeve Push Button Guide |
| Material | Brass |
| Product Type | Sleeve Push Button Guide |
| Type | Sleeve Push Button Guide |
| Height (cm) | 5.84 |
|---|---|
| Length (cm) | 9.4 |
| Width (cm) | 8.38 |
| HS Code | 8418998060 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)