-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Consumable |
|---|---|
| Compatible Mfr. Model No. | Tap Water |
| Product Type | Consumable |
| For Use With | Tap Water |
|---|---|
| Microns | Ion Exchange |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 68.58 |
| Width (cm) | 10.16 |
| HS Code | 8421210000 |
|---|---|
| Country Of Origin | GB |
| Weight (kg) | 3.15 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)