-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Consumable |
|---|---|
| Feed Water Source | Prefiltered Water |
| Impurities Removed | Ions |
| Material | Mixed Bed Resin |
|---|---|
| Product Type | Di Cartridge |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 38.1 |
| Width (cm) | 12.7 |
| HS Code | 8421210000 |
|---|---|
| Country Of Origin | GB |
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)