-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cross Connector |
|---|---|
| Application | Air, Chemicals, Gases, Non-Potable Water |
| Barb Size | 1/8" |
| Barb Style | Single Barb |
| Basic Material | Plastic |
| Basic Pipe Fitting Material | Plastic |
| Basic Pipe Fitting Shape | Cross |
| Body Material | HDPE |
| Color | Natural |
| Compatible Tube Material | HDPE |
| Connection Type | Barbed |
| Fitting Material | HDPE |
| Fitting Side A Connection Type | Barbed |
| Fitting Side A Tube Inner Diameter | 1/8" |
| Fitting Side B Connection Type | Barbed |
|---|---|
| Fitting Side B Tube Inner Diameter | 1/8" |
| Fitting Side C Connection Type | Barbed |
| Fitting Side C Tube Inner Diameter | 1/8" |
| Fitting Side D Connection Type | Barbed |
| Fitting Side D Tube Inner Diameter | 1/8" |
| Maximum Operating Pressure | 260 psi |
| Maximum Operating Temperature | 226°F |
| Minimum Operating Temperature | 80°F |
| Resistance Properties | Chemical Resistant |
| Specific Fitting Shape | Cross |
| Specific Pipe Fitting Shape | Cross Adapter |
| Standards | RoHS |
| Temp. Range | -80°F to +226°F |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 2.54 |
| HS Code | 3917400090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0045 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)