-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Male Tee |
|---|---|
| Application | Acids, Chemicals, Deio Water, Solvents |
| Barb Size | 3/8" |
| Barb Style | Single Barb |
| Basic Material | Plastic |
| Basic Pipe Fitting Material | Plastic |
| Basic Pipe Fitting Shape | Tee |
| Body Material | Polyvinylidene Chloride |
| Color | Natural |
| Connection Type | Barbed x Barbed x MNPT |
| Fitting Material | PVDF |
| Fitting Side A Connection Type | MNPT |
| Fitting Side A Pipe Size | 1/4" |
| Fitting Side B Connection Type | Barbed |
| Fitting Side B Tube Inner Diameter | 3/8" |
|---|---|
| Fitting Side C Connection Type | Barbed |
| Fitting Side C Tube Inner Diameter | 3/8" |
| Hex Size | 0.566" |
| Max. Pressure | 260 psi |
| Maximum Operating Pressure | 260 psi @ 70°F |
| Maximum Operating Temperature | 226°F |
| Minimum Operating Temperature | 80°F |
| Pipe Size | 1/4" |
| Resistance Properties | Chemical Resistant |
| Specific Fitting Shape | Adapter Tee |
| Specific Pipe Fitting Shape | Tee |
| Standards | RoHS |
| Temp. Range | -80°F to +226°F |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 5.08 |
| HS Code | 3917400090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0405 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)