-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Mini Clamp |
|---|---|
| Band Thickness | 0.22" |
| Clamp Maximum Inside Diameter | 0.472" |
| Clamp Minimum Inside Diameter | 0.406" |
| Clamping Dia. | 0.406" to 0.472" |
| Color | Black |
| Material | Nylon |
| Max. Dia. (in.) | 0.5" |
|---|---|
| Maximum Operating Temperature | 170°F |
| Min. Dia. | 0.406" |
| Teeth | 9 |
| Tooth Grip Type | Double |
| standard | ASTM D2239/D3350, NSF 14, NSF 62 |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 3.05 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.018 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)