-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Reducing Coupler |
|---|---|
| Application | Air, Non-Potable Water, Potable Water |
| Barb Size | 5/16" x 1/4" |
| Barb Style | Single Barb |
| Basic Material | Metal |
| Basic Pipe Fitting Material | Metal |
| Basic Pipe Fitting Shape | Coupling |
| Body Material | Stainless Steel |
| Color | Metallic |
| Connection Type | Barbed |
| Dimensions | 0.36" x 0.36" x 1.868" |
| Fitting Material | Stainless Steel |
| Fitting Side A Connection Type | Barbed |
| Fitting Side A Tube Inner Diameter | 5/16" |
| Fitting Side B Connection Type | Barbed |
| Fitting Side B Tube Inner Diameter | 1/4" |
| Grade | Grade 316L |
| Hose Barb Dash Size | 2.5 |
|---|---|
| Hose Barb Dash Size 2 | 4 |
| Hose Barb Size | 5/32" |
| Hose Barb Size 2 | 1/4" |
| Material | Stainless Steel |
| Material Grade | 316L |
| Max. Pressure | 150 psi |
| Maximum Operating Pressure | 150 psi |
| Maximum Operating Temperature | 800°F |
| Minimum Operating Temperature | 50°F |
| Resistance Properties | Chemical-Resistant, Impact Resistant, Pitting Resistant |
| Size | 5 |
| Specific Fitting Shape | Straight Reducing Connector |
| Specific Pipe Fitting Shape | Reducing Coupling |
| Standards | RoHS |
| Temp. Range | -50°F to +800°F |
| Height (cm) | 4.74 |
|---|---|
| Length (cm) | 0.91 |
| Width (cm) | 0.91 |
| HS Code | 7307290090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.002 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)