-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Adapter |
|---|---|
| Application | Air, Non-Potable Water |
| Barb Size | 1/4" |
| Barb Style | Single Barb |
| Basic Material | Plastic |
| Basic Pipe Fitting Material | Plastic |
| Basic Pipe Fitting Shape | Adapter |
| Body Material | Nylon |
| Color | Black |
| Connection Type | Barbed x MNPT |
| Dimensions | 0.566" x 0.566" x 1.695" |
| Fitting Material | Nylon |
| Fitting Side A Connection Type | Barbed |
| Fitting Side A Tube Inner Diameter | 1/4" |
| Fitting Side B Connection Type | MNPT |
| Fitting Side B Pipe Size | 1/4" |
| Hex Size | 0.566" |
| Hose Barb Dash Size | 4 |
|---|---|
| Hose Barb Size | 1/4" |
| Material | Nylon |
| Material Grade | Grade 6.6 |
| Maximum Operating Pressure | 150 psi @ 70°F |
| Maximum Operating Temperature | 275°F |
| Minimum Operating Temperature | 50°F |
| Pipe Size | 1/4" |
| Resistance Properties | Chemical-Resistant, Fuel Resistant, Impact Resistant, Lubricant Resistant |
| Specific Fitting Shape | Straight Adapter |
| Specific Pipe Fitting Shape | Adapter |
| Standards | RoHS |
| Temp. Range | -50°F to +275°F |
| Thread Size | 1/4" |
| Thread Type | NPT |
| Tube Fitting Material | Nylon |
| Height (cm) | 4.31 |
|---|---|
| Length (cm) | 1.44 |
| Width (cm) | 1.44 |
| HS Code | 3917400090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0024 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)