-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Screwdriver |
|---|---|
| Corrosion Resistance | No |
| Esd Safe | No |
| Finish | Black Oxide |
| For Fastener Size | 12 mm |
| Grip Style | Fluted |
| Handle Design | Fluted |
| Handle Material | Plastic |
| Insulated | No |
| Magnetized Tip | No |
| Non-magnetic | No |
| Non-sparking | No |
| Overall Length | 12 1/2" |
| Replaceable Shank | No |
| Screwdriver And Nut Driver Grouping | Screwdrivers |
|---|---|
| Screwdriver Tip Style | Ball Hex |
| Shank Coating | Chrome |
| Shank Finish | Black Oxide |
| Shank Length | 8" |
| Shank Material | Alloy Steel |
| Shank Shape | Hex |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Tip Finish | Black Oxide |
| Tip Size | 12 mm |
| Tip Style | Hex |
| Tip Type | Hex |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 30.99 |
| Width (cm) | 3.05 |
| HS Code | 8204110060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)