-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ball End Hex Key |
|---|---|
| Arm Length | 3" |
| Blade Material | Alloy Steel |
| Corrosion Resistance | Yes |
| Driver Material | Alloy Steel |
| End Shape | Hex |
| Fastener Holding | No |
| Finish | Black Oxide |
| Grip Style | Plain |
| Handle Color | Gray |
| Handle Length | 9/16" |
| Handle Material | Alloy Steel |
| Handle Type | Plain |
| Hex/torx Key Product Grouping | Hex Key |
| Insulated | No |
| Insulated / Uninsulated | Uninsulated |
| Key Shape | L |
| Length Family | Long |
|---|---|
| Long Arm Length | 3" |
| Material | Alloy Steel |
| Measurement Type | SAE |
| Non Sparking | No |
| Non-magnetic | No |
| Non-sparking | No |
| Number Of Ball Ends | 1 |
| Number Of Tips | 2 |
| Sae Or Metric | SAE |
| Shape | Ball Hex |
| Short Arm Length | 9/16" |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Tip Size | 1/16" |
| Working Angle | 30° |
| Standards | ASME B18.3, GGG-K-275D |
| Height (cm) | 0.51 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 10.16 |
| HS Code | 8204110060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)