-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ball End Hex Key Set |
|---|---|
| Arm Length | 3" to 6.6" |
| Arm Type | Long |
| Blade Material | Alloy Steel |
| Color | Black |
| Handle Material | Alloy Steel |
|---|---|
| Handle Type | L Handle |
| Measurement Type | Metric |
| Number Of Pieces | 9 |
| Tether Capable | Standard Tool |
| Height (cm) | 23.11 |
|---|---|
| Length (cm) | 16.26 |
| Width (cm) | 7.11 |
| HS Code | 8204110060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.3375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)