-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hex Key Set |
|---|---|
| Arm Length | 2.8" to 6.8" |
| Arm Type | Long |
| Blade Material | Alloy Steel |
| Container Features | Indexed |
| Container Height | 7 1/4" |
| Container Length | 3 13/16" |
| Container Type | Plastic Holder |
| Container Width | 3/4" |
| Corrosion Resistance | Yes |
| Driver Material | Alloy Steel |
| Fastener Holding | No |
| Finish | Nickel Plated |
| Grip Style | Plain |
| Handle Material | Alloy Steel |
| Handle Type | L Handle |
| Hex/torx Key Product Grouping | Hex Key Set |
| Includes | Plastic Index |
| Insulated | No |
|---|---|
| Insulated / Uninsulated | Uninsulated |
| Key Shape | L |
| Key Shapes Included | L |
| Length Family | Long |
| Material | Steel |
| Measurement Type | Metric, SAE |
| Non Sparking | No |
| Non-magnetic | No |
| Non-sparking | No |
| Number Of Ball Ends | 0 |
| Number Of Pieces | 22 |
| Number Of Tips | 2 |
| Overall Length | 6 3/4" |
| Tether Capable | Standard Tool |
| Tether Ready | No |
| Tip Size | 0.05", 1.5 mm, 1/16", 1/4", 1/8", 10 mm, 2 mm, 2.5 mm, 3 mm, 3/16", 3/32", 3/8", 4 mm, 5 mm, 5/16", 5/32", 5/64", 6 mm, 7/32", 7/64", 8 mm, 9/64" |
| Standards | ANSI B18.3M, ASME B18.3, GGG-K-275D |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 17.27 |
| HS Code | 8204110060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.7425 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)